Beli peralatan kesehatan di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. GEA Oxygen Concentrator 2 Flow 5 Liter (Tabung Oksigen)
    Mulai

    Rp18.999.900

    GEA Oxygen Concentrator 2 Flow 5 Liter (Tabung Oksigen)
    atribut:
    • Oxygen flow: 1-5L/min
    • Output Pressure: 0.04-0.05MPa
  2. PUREAIR Oxygen Tank
    Mulai

    Rp1.199.900

    PUREAIR Oxygen Tank
    Deskripsi:
    - Kapasitas oksigen silinder 1m3 - Sudah termasuk isi oksigen - Regulator oksigen dengan manometer dan alat pelembab udara - Dilengkapi dengan nasal canula - Troli oksigen terbuat dari pipa baja - Dilengkapi dengan kastor (jaring pada tabung oksigen)
    atribut:
    • Diameter (mm): 140
    • Height (cm): 65
    • Capacity (m³): 1
  3. Owgels Oxygen Concentrator & Atomization
    Mulai

    Rp26.999.900

    Owgels Oxygen Concentrator & Atomization
    Deskripsi:
    Owgels adalah produsen teknologi alat pernapasan Jerman & China yang tidak hanya memproduksi Oxy Concentrator, namun juga HFNC dan Ventilator.- Medical-grade- Heavy-duty- Very low maintenance (hanya filter)- Very long service life- Investasi wajib untuk antisipasi kondisi daruratKadar O2 90-96% stabil pada flow berapapun. Bisa non-stop/timer, tanpa tabung, tanpa antri refill oksigen.
    atribut:
    • Power (W): 5L:330 - 350; 10L: 750
  4. Mikrotik Cloud Router Switch
    Mulai

    Rp1.299.900

    Mikrotik Cloud Router Switch
    atribut:
    • CPU Core Count: 1
    • RouterOS License: 5
    • MTBF: Approximately 200000 hours at 25°C
  5. GEA Oxygen Concentrator 2 Flow 10 Liter
    Mulai

    Rp34.999.900

    GEA Oxygen Concentrator 2 Flow 10 Liter
    atribut:
    • Oxygen Flow Range (L/minute): 1-10
    • Output Pressure: 0.04-0.05
  6. OneMed Resuscitator Ambubag Silicone (Alat Resusitasi Manual)
    27%
    Mulai

    Rp729.900

    OneMed Resuscitator Ambubag Silicone (Alat Resusitasi Manual)
    Deskripsi:
    Resucitator/Ambubag bahan silicon untuk pasien anak -100% Medical grade silicone material -Latex-free components -Built-in 40cmH2O pressure relief valve -Autoclaved and reusable features provides economical use -All-in-one intake valve connects to oxygen reservoir bag directly -Additional accessories and customized label are available -Diverter is able to attach PEEP valve. Include: - Silicone Child 500ml Resuscitator (With 40cm H2O POP-OFF) - Silicone Mask Child - 2500ml Oxygen Reservoir Bag - Disposable Oygen Tubing 2 meter - Pressure relief valve: 40cm H2O pressure relief NOMOR IZIN EDAR: AKD 20403900264
  7. Abba-Rack Ago Series Wallmount Rack Single Door 19inch
    Mulai

    Rp1.699.900

    Abba-Rack Ago Series Wallmount Rack Single Door 19inch
    Deskripsi:
    Include Accessories : - Single fan with ball bearing (1 set) - Horizontal PDU 6 outlet Schuko16A with switch on/off & surge spike protection (1 unit) - Cage Nut + M6 Screw (20 pcs) - Dynabot M10 (4 pcs) - Grounding cable (1 pcs)
  8. GEA Oxygen Concentrator 2 Flow 8 Liter
    Mulai

    Rp30.999.900

    GEA Oxygen Concentrator 2 Flow 8 Liter
    atribut:
    • Oxygen Flow Range (L/minute): 1-8
    • Output Pressure (MPa): 0.04-0.05
  9. MAPAL OptiMill-Uni-Rough End Mill (Mata Pahat Frais)
    Mulai

    Rp1.999.900

    MAPAL OptiMill-Uni-Rough End Mill (Mata Pahat Frais)
    Deskripsi:
    Ball nose milling cutter, conical design with neck, z=4MBN105Application: Suitable for machining workpiece materials up to 55 HRC.Radial Contour Tolerance: ±0.005 if d1 ≤ 6 mm; ±0.01 if d1 > 6 mm
    atribut:
    • D1 (mm): 3
    • R (mm): 0.3
    • φ (°): 1.5
    • d2 h5 (mm): 6
    • Cutting Material: HP803
    • Diameter of Milling Cutter (mm): 3.00-12.00
    • Dimension L1 (inch): 75
    • Dimension L3 (mm): 40
    • Dimensions l2 (mm): 3.5
    • Dimensions l5 (mm): 6
    • Helix Angle (Degree): 30
    • Number of Cutting Edges: 4
    • Spesifications: MCR105-030-0030-4000C075-HP803
    • Type: C
    • Working Depth at x° Incline 0.5°: 10.57
    • Working Depth at x° Incline 1.5°: 40.96
    • Working Depth at x° Incline 1°: 20.84
    • Working Depth at x° Incline 3°: 43.01
    • d3 (mm): 4.72
    • d5 (mm): 2.94
  10. Grundfos Chamber Stack Kit (Kit Perbaikan Pompa)
    Mulai

    Rp99.999.900

  11. Rothenberger Flame Guard (Pelindung Deflektor)
    Mulai

    Rp1.799.900

    Rothenberger Flame Guard (Pelindung Deflektor)
    Deskripsi:
    -Attach to a burner with a torch size from phi14 to 22mm to use.-It shuts off flame and leads to improved heating efficiency(Heating speed increases by 30%.).
    atribut:
    • Applicable Torch Size: phi14 to 22mm
  12. HONEYWELL Earmuff Thunder (Pelindung Bising)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp269.900

Daftar Harga peralatan kesehatan Terbaru October 2026
GEA Oxygen Concentrator 2 Flow 5 Liter (Tabung Oksigen)Rp18.999.900
ERIE Oxygen Resuscitator C/W CylinderRp19.999.900
PUREAIR Oxygen TankRp1.199.900
Owgels Oxygen Concentrator & AtomizationRp26.999.900
Mikrotik Cloud Router SwitchRp1.299.900
GEA Oxygen Concentrator 2 Flow 10 LiterRp34.999.900
OneMed Resuscitator Ambubag Silicone (Alat Resusitasi Manual)Rp729.900
Abba-Rack Ago Series Wallmount Rack Single Door 19inchRp1.699.900
GEA Oxygen Concentrator 2 Flow 8 LiterRp30.999.900
MAPAL OptiMill-Uni-Rough End Mill (Mata Pahat Frais)Rp1.999.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)